missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ High Precision Straight Tapered Fine Point Tweezers/Forceps
Offers better visibility and works well under low magnification. Fisherbrand High Precision Straight Tapered Fine Point Tweezers/Forceps is made of anti-magnetic stainless steel.
Brand: Fisherbrand™
Additional Details : Weight : 0.10000kg
Description
- Straight tapered fine point
- Made of anti-magnetic stainless steel
Specifications
Fine | |
4.75 in. | |
120 mm | |
0.06 in. | |
High | |
10 mm |
Straight tapered | |
Stainless Steel | |
Tweezers/Forceps | |
1.5 mm | |
0.393 in. |