missing translation for 'onlineSavingsMsg'
Learn More

Fistreem™ Puri-Fi™ Disposable Deioniser

Use these pressure resistant and fully disposable cartridges for in-line applications. Fistreem™ Puri-Fi™ Disposable Deionisers contain high quality ion exchange resin and offer users a variety of means of purifying water to suit individual needs.

Brand:  Fistreem™ DCF-725-L

 View more versions of this product

Product Code. 12824072

  • £638.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Installed in moments, they are easily replaced when exhausted
  • Wall mounting bracket is offered for standard length cartridges
  • Water purity is indicated by resin color change at two 'windows' in the cartridges casing
  • Will produce water quality as high as 0.1uS cm conductivity
  • Two sizes of deioniser are offered to satisfy user demand
  • Organic removal cartridges contain activated carbon to effectively remove organics and chlorine from feedwater supplies
  • Incorporates a 50 micron filter to remove particulates
  • Particulate filters contain wound fiber to remove particulate matter from feedwater supplies. Removal down to 50 micron
Specifications

Specifications

30 L/hr.
Purifying water, in-line applications
1 Each
690 mm
High Quality Ion Exchange Resin
500 kPa
Deionizer
77 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.