missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ High-Speed Mini Centrifuge

Microspin-12 compact high-speed benchtop microcentrifuge with a built-in rotor for 12 x 1.5/2ml microtubes. Ideal for biomedical laboratories.

Brand:  Grant Instruments™ MICROSPIN 12

810.29 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 13445056

  • £1205.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Temperature setting range ambient +4ºC to +25ºC (Suitable to use in cold rooms)
  • Centrifugation speed: 100-14,500rpm, RCF 12,400 x g
  • Fixed angular aluminum rotor accommodates 12 x 1.5/2mL microtubes, supplied with a adapters for 0.2mL and 0.5mL tubes
  • Timed operation (1 to 30 minutes), with automatic switch-off
  • Very small footprint
Specifications

Specifications

Ambient +4° to 25°C
100 to 14500rpm
120 or 230 V
12 x 1.5/2 mL Microtubes
1 to 30 min.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers