missing translation for 'onlineSavingsMsg'
Learn More

Scotch™ High Tack Box Sealing Tape 375+

This high-performance packaging tape securely closes a variety of heavy weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture, scuffing and edge tear.

Brand:  Scotch™ 7100215092

38.29 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 17701679

  • £44.45 / 6 rolls
Estimated Shipment: 11-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High-performance hot melt packaging tape for heavy duty applications
  • Strong adhesive helps prevent tampering and tape failure during shipping and delivery
  • High edge tear and split resistance for e-commerce and single-parcel shipments
  • Synthetic hot melt rubber adhesive with polypropylene backing for conformability
  • Easy unwind and smooth dispensing for use on high-speed automated packaging lines
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hot-melt
Tape
Box Sealing Tape
36 Pk.
164 ft.
1.88 in.
Transparent
Polypropylene
Heavy Duty Packaging
50 m x 48 mm
50 m
48 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers