missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scotch™ High Tack Box Sealing Tape 375+
This high-performance packaging tape securely closes a variety of heavy weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture, scuffing and edge tear.
£40.30 - £715.00
Specifications
Adhesive Type | Hot-melt |
---|---|
Color | Transparent |
Format | Tape |
Material | Polypropylene |
Product Type | Box Sealing Tape |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
17701679
|
Scotch™
7100215092 |
50 m x 48 mm |
£40.30
6 rolls |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
17711679
|
Scotch™
7100215511 |
914 m x 48 mm |
£715.00
6 rolls |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
Description
- High-performance hot melt packaging tape for heavy duty applications
- Strong adhesive helps prevent tampering and tape failure during shipping and delivery
- High edge tear and split resistance for e-commerce and single-parcel shipments
- Synthetic hot melt rubber adhesive with polypropylene backing for conformability
- Easy unwind and smooth dispensing for use on high-speed automated packaging lines
Specifications
Hot-melt | |
Tape | |
Box Sealing Tape | |
1.88 in. |
Transparent | |
Polypropylene | |
Heavy Duty Packaging | |
48 mm |