missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax High Tech POP™ Tri-Layer Static Dissipative ESD Table Worksurface
Thick and comfortable static dissipative vinyl foam work surface with tri-layer construction and a conductive center for extremely stable load dissipation. Protects sensitive components safe from damaging static shocks.
£94.45 - £139.00
Specifications
Color | Blue |
---|---|
Length (English) | 60 ft. |
Length (Metric) | 1829 cm |
Material | Microcellular Vinyl |
Type | Industrial and Commercial Matting |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
17752288
|
Notrax
828C2460BU |
61 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17762288
|
Notrax
828C3060BU |
76 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17772288
|
Notrax
828C3660BU |
91 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Specialized line of ESD accessories to ensure a static free workplace and protect employees and sensitive electrical equipment
- Use these accessories to connect table work surface, employees and conductive material to a common grounding point
- This creates a balance between all items and personnel to ensure static electricity will flow to ground in a controlled manner
- For use in ESD working zones to protect electrostatic sensitive components
- Static dissipative vinyl work surface that static load from conductive items placed on it
- Protects table and keeps sensitive components safe from damaging static shocks
- Smooth top surface that is abrasion resistant and easy to wipe clean with recommended art
- 057 Mat Cleaner
- Optional grounding cord
- Microcellular vinyl foam treated with dissipative static properties
- Meets EOS/ESD-S4, measured resistance Rg 107 Ω and Rp 108 Ω
- Electrostatic charge (walking test), meets ISO6356 and EN1815
Specifications
Blue | |
1829 cm | |
Industrial and Commercial Matting |
60 ft. | |
Microcellular Vinyl |