missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ High-Temperature Furnace, MoSi2 heating
Designed as tabletop models, these compact high-temperature furnaces have a variety of advantages. The first-class workmanship using high-quality materials, combined with ease of operation, make these furnaces all-rounders in research and the laboratory.
Brand: Nabertherm™ LHT228VN
Description
- High-quality molybdenum disilicide heating elements
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Compact design with lift door, opening upwards
- Adjustable air inlet
- Exhaust air opening in the roof
- Type B thermocouple
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
P570 | |
2 L | |
90 x 150 x 150 mm |
Lift Door | |
Up to 1800°C | |
470 x 630 x 760 mm |