Learn More
Nabertherm™ High-Temperature Furnace, MoSi2 heating
Designed as tabletop models, these compact high-temperature furnaces have a variety of advantages. The first-class workmanship using high-quality materials, combined with ease of operation, make these furnaces all-rounders in research and the laboratory.
Brand: Nabertherm™ LHT216PN
Code : NEW
Additional Details : Weight : 88.00000kg
Description
- Controller: P470
Specifications
P470 | |
2 L | |
90 x 150 x 150 mm |
Lift door | |
1600°C | |
470 x 630 x 760+260 mm |