missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ High Temperature Furnaces with Molybdenum Disilicide Heating Elements and Refractory Brick Insulation
The high-temperature furnaces are characterized by their lining with robust light refractory bricks. This version is recommended for processes producing aggressive gases or acids, such as under glass melting.
£26910.00 - £28475.00
Specifications
Controller Type | P570 |
---|---|
Capacity (Metric) | 16 L |
Dimensions (D x W x H) Interior | 300 x 200 x 260 mm |
Dimensions (L x W x H) Exterior | 890 x 1000 x 1620 mm |
Voltage | 400 V |
Product Code | Brand | Temperature (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature (Metric) | Price | Quantity & Availability | ||||||
17327839
|
Nabertherm™
HF0356VNA |
1600°C |
£26910.00
Each |
Estimated Shipment: 10-07-2025
Log in to see stock. |
||||||
17337839
|
Nabertherm™
HF0357VNA |
1700°C |
£28475.00
Each |
Estimated Shipment: 10-07-2025
Log in to see stock. |
||||||
Description
- Dual shell housing with fan cooling for low shell temperatures
- Heating from both sides via molybdenum disilicide heating elements
- Robust refractory brick insulation and special backing insulation
- Side insulation constructed with tongue and groove blocks provides for low heat loss to the outside
- Long-life roof insulation with special suspension
- Chain-guided parallel swivel door for defined opening and closing of the door without destroying the insulation
- Vapor vent in the furnace roof with motorized exhaust air flaps, controlled via the extra function of the controller
- Heating elements switched via thyristors
- Furnace floor made of lightweight refractory bricks accommodates high charge weights
Specifications
P570 | |
300 x 200 x 260 mm | |
400 V |
16 L | |
890 x 1000 x 1620 mm | |
12000 W |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nabertherm™ High Temperature Furnaces with Molybdenum Disilicide Heating Elements and Refractory Brick Insulation