missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Temperature Glass Media Bottles with Red Cap

Feature clear (natural), drip-free, replaceable polypropylene pour ring

£44.40 - £223.00

Specifications

Color Clear
Diameter (English) Inner Neck 1.18 in.
Diameter (Metric) Inner Neck 30 mm
Includes Clear drip-free Polypropylene pouring ring
Material Borosilicate Glass
View More Specs

Products 7
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
15816861
View accessory products View Documents
Fisherbrand™
15446113+10023512+11732342
100 mL
£132.00
Pack of 10
In Stock
to see stock.
Add to basket
 
15826861
View accessory products View Documents
Fisherbrand™
15456113+10023512+11732342
250 mL
£143.00
Pack of 10
In Stock
to see stock.
Add to basket
 
15836861
View accessory products View Documents
Fisherbrand™
15476113+10023512+11732342
500 mL
£157.00
Pack of 10
In Stock
to see stock.
Add to basket
 
15846861
View accessory products View Documents
Fisherbrand™
15486113+10023512+11732342
1000 mL
£205.00
Pack of 10
In Stock
to see stock.
Add to basket
 
15886851
View accessory products View Documents
Fisherbrand™
15406123+10023512+11732342
2000 mL
£44.40
Each
Estimated Shipment: 21-03-2025
to see stock.
Add to basket
 
15896851
View accessory products View Documents
Fisherbrand™
15416123+10023512+11732342
5000 mL
£159.00
Each
Estimated Shipment: 13-03-2025
to see stock.
Add to basket
 
15806861
View accessory products View Documents
Fisherbrand™
15436123+10023512+11732342
10,000 mL
£223.00
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • Permanent white enamel marking spot
  • GL 45 screw thread
  • Silicone/PTFE Closure Liner
  • Autoclavable
  • Borosilicate glass
  • TP 220 cap
  • Withstands tempertatures up to 200°C
Specifications

Specifications

Clear
30 mm
Borosilicate Glass
Non-sterile
Silicone / PTFE
Yes
TP 220
Screw Cap
1.18 in.
Clear drip-free Polypropylene pouring ring
200°C
Red
Autoclavable
Media Bottle
GL 45
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.