missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ High-Temperature Lift-Bottom Furnace

The motorized lift table makes loading the LHT / LB high-temperature furnaces significantly easier. The all-round heating of the cylindrical furnace chamber ensures optimal temperature uniformity.

Brand:  Nabertherm™ LHB257WN4

Product Code. 17377979

  • £10675.00 / Each
Estimated Shipment: 03-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tmax: 1650°C
  • Controller: P570
  • tabletop model
  • Inner dimensions: 185 x 180 x 185
  • Outer dimensions: 390 x 590 x 765 mm
  • Volume: 2 L
  • Connected load: 3.4 kW
  • Electrical connection: 1-phase
  • Weight: 50 kg
Specifications

Specifications

P570
2 L
185 x 180 x 185 mm
Lift-Bottom
1650°C
390 x 590 x 765 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers