missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm High temperature tube furnace

Product Code. p-200000072 Shop All Nabertherm Products
Click to view available options
Heated Zone:
200 mm
500 mm
750 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17879046

Brand: Nabertherm RC183WAN

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High-temperature horizontal tube furnaces. High-quality insulation materials enable energy-saving operation and a fast heating time.

  • Maximum temperature: 1600°C
  • Maximum outer tube diameter: 80 mm
  • Heated length: 230 mm
  • Connected load: 7.4 kW
  • Electrical connection: 3-phase
  • Weight: 50 kg

Specifications

Controller Type P570
For Use With (Equipment) Tubes
Heated Zone 200 mm
Temperature (Metric) 1600°C
Type Tube Furnace
Diameter (Metric) Process Tube 80 mm
Voltage 400 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.