missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm High Temperature Tube Furnace RHTC

Product Code. 15948400 Shop All Nabertherm Products
Click to view available options
Dimensions (L x W x H) Exterior:
430 x 600 x 580 mm
430 x 820 x 580 mm
430 1075 x 580 mm
Temperature Control:
B410
C450
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15948400

Brand: Nabertherm RC181C5A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Compact tube furnaces with SiC rod heating and integrated switchgear and controller. High-quality fiber insulation ensures fast heating and cooling times while the SiC heating rods installed parallel to the working tube ensure excellent temperature uniformity.

  • Maximum Temperature: 1500 °C
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Active cooling of housing for low surface temperatures
  • Type S thermocouple
  • Solid state relays provide for low-noise operation
  • Prepared for assembly of working tubes with water-cooled flanges
  • Ceramic tube, C 799 quality
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Temperature (Metric) 1500°C
Temperature Control C450
Dimensions (L x W x H) Exterior 430 x 600 x 580 mm
Length (Metric) 230 mm
Diameter (Metric) Outer 80 mm
Weight (Metric) 50 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.