missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ High Tensile Polypropylene Die-cut Tags for M6/M7 Printers
This polypropylene stock tag is ideal for wire and cable identification and product inventory identification, where legibility and tensile strength are needed.
£72.90 - £340.00
Specifications
Type | Safety Tag |
---|---|
Certifications/Compliance | ASTM B 117, ASTM D 1000, ASTM D 1938, ASTM G 155, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Color | White |
Material | Polypropylene |
Finish | Matte |
Produktcode | Marke | For Use With (Equipment) | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | For Use With (Equipment) | Preis | Menge & Verfügbarkeit | |||||
17898784
|
Brady™
173322 |
M710, BMP71 |
£72.90
Pack of 750 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
17869214
|
Brady™
174305 |
M610, M611, M710 (with Media Adapter) |
£77.90
Pack of 750 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
17868224
|
Brady™
173456 |
M610, M611, M710, BMP61, BMP71 |
£340.00
Pack of 5000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
Beschreibung
- Non-adhesive, matte finish material is thermal transfer printable
- B-412 polypropylene material
- Good abrasion and chemical resistance
- Service temperature of -40°C to 38°C (-40°F to 100°F)
- For use in Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Spezifikation
Safety Tag | |
White | |
Matte | |
0.375 in. | |
Roll of Tags | |
0.008 in. | |
-40°F to +212°F | |
No | |
49.23 mm |
ASTM B 117, ASTM D 1000, ASTM D 1938, ASTM G 155, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC | |
Polypropylene | |
Wire and Cable Labeling, Product Inventory Identification | |
9.53 mm | |
Rectangle | |
-40°C to +100°C | |
Die-cut | |
1.938 in. | |
Thermal Transfer |