missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ High-vis Polo Shirt 7479-Orange
Shop All Uvex Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
- Men's polo shirt
- Color: warning yellow / dark blue
- Material: 50% cotton, 50% polyester, 180 gsm
- Long sleeve polo shirt, ergonomic cut, concealed 3-button placket, reinforced polo collar, 2 reflective strips each around the trunk and arm
- Direct embroidery pictogram high visibility in the front part
- Direct embroidery uvex on left upper arm
- Direct embroidery recycled logo in back
- Standards: EN ISO 20471: 2013 class 2 UV 801
- OEKO-TEX™ Standard 100 Sizes: S- 6XL
- Care: washable at 40 ° C, not chlorine, not bleaching, do not dry, iron 1 point, do not clean

Specifications
Specifications
Size | 6X-Large |
Gender | Men's |
Material | Cotton |
Color | Orange |
Neck Style | Collar |
Seam Type | Taped |
Sleeve Style | Long Sleeve |
Closure Type | Press studs |
Disposable | Reusable |
Product Type | Hi-vis Shirt |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Uvex™ High-vis Polo Shirt 7479-Orange >
Spot an opportunity for improvement?Share a Content Correction