Learn More
Thermo Scientific™ HIGHConic™ Fixed-Angle Rotor
Process samples at a constant 45-degree angle with the Thermo Scientific™ HIGHConic™ Fixed-Angle Rotor.
Brand: Thermo Scientific™ 75003057
Code : 51
Additional Details : Weight : 2.50000kg
Description
Process samples at a constant 45-degree angle with the Thermo Scientific™ HIGHConic™ Fixed-Angle Rotor.
- Biocontainment-approved
- Autoclavable
Specifications
HIGHConic Fixed Angle Rotor | |
Swinging Bucket Rotor | |
10,016 x g | |
124 mm | |
2545 | |
45° | |
Yes |
Stainless Steel Rotor Body, Aluminum Bucket | |
6 x 50 mL | |
8,500 rpm | |
60 mm | |
Thermo Scientific Sorvall RC 4 Series, Cryofuge 5500i and Multifuge 4 Large Capacity Centrifuges | |
4,842 x g | |
Autoclavable |