Learn More
Thermo Scientific™ HIGHConic™ III Fixed Angle Rotor
View samples through a transparent lid for added safety and convenience in case of a spill.
Brand: Thermo Scientific™ 75005709
1994.36 GBP valid until 2024-12-31
Use promo code "21988" to get your promotional price.
Code : 03
Additional Details : Weight : 3.34080kg
Description
View samples through a transparent lid for added safety and convenience with the Thermo Scientific™ HIGHConic™ III rotor, which accommodates 6 x 50mL conical tubes at up to 9,500rpm/ 12,108 x g in a fixed angle configuration for your research-based applications.
- Trouble-free rotor installation and removal
- Clear chamber access for cleaning convenience
- Quick switch between applications, from conical tubes to blood tubes, from microtubes to microplates, and the flexibility to evolve with the changing needs of your laboratory.
Specifications
Fixed Angle Rotor | |
12,108 x g | |
120 mm | |
121 mm | |
Thermo Scientific Sorvall ST 8, Megafuge 8 and SL 8 Centrifuges | |
Yes |
6 x 50 mL | |
9,500 rpm | |
2488 | |
30 mm | |
45° |