missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ HighTech™ Cryo-Compact Circulator, CF Series
For internal and external temperature applications. Offers compact refrigerated/heating circulators. Small overall dimensions allow units to be placed on a very small surface or within a complex installation. All models offer a heating capacity of 2 kW and classification 3 according to DIN12876-1.
£7660.00
Specifications
Ambient Temperature | 5 to 40 °C |
---|---|
Display | VFD, LCD |
Heating Capacity | 2 kW |
Includes | 2 each barbed fittings for tubing 8 and 12 mm I.D. (pump connections M16x1 female) |
Pump Capacity | 22 to 26 L/min; 0.2 to 0.7 bar |
Product Code | Brand | Temperature Range | Capacity (Metric) | Width (Metric) Interior | Amperage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range | Capacity (Metric) | Width (Metric) Interior | Amperage | Price | Quantity & Availability | ||
10305353
|
JULABO™
9400341 |
-40°C to +200°C | 5.5 L | 190.5 mm | 16 A |
£7660.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||
Description
- Ergonomic design and easy operation
- Small overall dimensions for lowest space requirement
- Splash-proof keypad
- Bright VFD display and interactive LCD dialog display
- Highly precise ICC cascade temperature control
- RS232/RS485 interface for PC connection
- Electronically adjustable pump stages
- External Pt100 sensor connection
- Integrated programmer with 6x60 program steps
- Early warning system for low liquid level
- 3-point calibration
- TCF Temperature Control Features
- Adjustable high temperature cut-off
- Classification 3 according to DIN12876-1
- Pump connections for external temperature applications
- Bath opening for temperature control of small objects in the bath
- Front drain
Specifications
5 to 40 °C | |
2 kW | |
22 to 26 L/min; 0.2 to 0.7 bar | |
±0.02°C | |
30.48 mm | |
60 Hz |
VFD, LCD | |
2 each barbed fittings for tubing 8 and 12 mm I.D. (pump connections M16x1 female) | |
0.01 °C | |
459.74 mm | |
115 V |