missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ HighTech™ Ultra Low Refrigerated Heating Circulating Baths with Water Cooling
Temperature range from -90° to 150° C, with short heat-up and cool-down times
Brand: Julabo™ 9352753N
Code : A0
Additional Details : Weight : 0.50000kg
Description
Julabo Ultra-Low Refrigerated Circulators for heating and cooling are ideal for external temperature regulation tasks. Powerful circulating pump systems and high heating and cooling capacities guarantee short heat-up and cool-down times. ACC (Active Cooling Control) functions across the entire operational temperature range, with an energy-saving feature in the form of proportional cooling capacity control in the 'FP' refrigeration units. An easily removed venting grill permits easy cleaning of the inevitable dust accumulation that occurs in most refrigeration systems. All units are equipped with handles or castors for easy transportation and all models come with a front drain tap allowing bath fluid to be easily drained away. Furthermore, all instruments possess improved insulation to help avoid ice formation, and all have a visual liquid level display. Included with each unit are two each barbed fittings for 8mm and 12mm internal diameter (pump connections M16x1 female). Cooling water connection G 3/4 in. male with barbed fittings for tubing 1/2 in. inner dia.- VFD (vacuum fluorescent) comfort display
- LCD Dialogue display, backlit for convenient interactive operation
- Keypad for set-points, warning/safety values and menu functions
- ICC (Intelligent Cascade Control), self-optimising temperature control
- TCF (Temperature Control Features) to optimise control behavior
- ATC3 Three-point-calibration
- Pt100 External sensor connection for measurement and control
- Smart pump, electronically adjustable pump stages
- Early warning system for low liquid level (DBGM 203 06 059.8)
- Adjustable high temperature cut-out, visible via display
- RS232/RS485 interface for online communication
- Integrated programmer for 6 x 60 program steps
- Connections for solenoid valve and HSP booster pump
- Proportional cooling control
- Active cooling control
- Available voltage versions: 400V/3 Ph. /50Hz, 230V/3 Ph. /50Hz, 230V/3 Ph. /60Hz
- Electronic module accessory with analog connections available
- Optional bath opening 28cm x 23cm instead of filling port
- HST booster heater & HSP booster pump accessories
Specifications
24 L | |
No Top Panel | |
SL circulator; Filling port | |
76 cm | |
59 cm | |
116 cm | |
190 kg | |
24 A |
-60°C to +100°C | |
3 kW | |
FPW52-SL | |
23 cm | |
28 cm | |
22 cm | |
230 V | |
60 Hz |