missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiPrep™ Heparin Fast Flow 16/10 Column

For preparative purification of proteins with affinity for heparin

Brand:  Cytiva 28-9365-49

Code : GE

Additional Details : Weight : 0.10200kg

Product Code. 10657455

  • £718.00 / Each
Estimated Shipment: 02-08-2024
to see stock.

Description

Description

  • Immobilized heparin is used for purification of antithrombin III, coagulation factors, and other plasma proteins
  • Compatible with simple pump-based configurations and other chromatography systems such as AKTA design
  • Optimized for reliable, reproducible separations
  • High loading capacity and fast purifications
  • Rapid initial capture of proteins from start material

Specifications

Specifications

0.6 in.
4°C to 30°C, 0.05M Sodium Acetate containing 20% Ethanol
20 mL
2 to 10 mL/min.
16 mm
1 x 20 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers