missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ HistoStar™ Heated Forceps
Epredia™ Heated Forceps work in conjunction with the Epredia™ HistoStar™ Embedding Workstation. Multiple sizes are available.
£613.00 - £752.00
Specifications
For Use With (Equipment) | Epredia™ HistoStar™ Embedding Workstation |
---|---|
Product Type | Heated Forceps |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
12638216
|
Epredia™
A81010035 |
Blue; 4 mm tip |
£613.00
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12618216
|
Epredia™
A81010033 |
Red; 1 mm tip |
£752.00
Each |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12628216
|
Epredia™
A81010034 |
Yellow; 2 mm tip |
£646.00
Each |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Specifications
Epredia™ HistoStar™ Embedding Workstation | |
Heated Forceps |