missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap Capto Butyl
Capto Phenyl (High sub) and Capto Butyl are hydrophobic interaction chromatography (HIC) resins used in the capture and intermediate stages of protein purification
£194.00 - £426.00
Specifications
Flow Rate | < 600 cm/h |
---|---|
For Use With (Application) | Hydrophobic Interaction Chromatography |
Height (Metric) | 25 mm |
Storage Requirements | 4 to 30 °C, 20% Ethanol |
Product Code | Brand | Bed Volume | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bed Volume | Price | Quantity & Availability | |||||
15509244
|
Cytiva
17545908 |
1 mL |
£194.00
Pack of 5 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
15519244
|
Cytiva
17545909 |
5 mL |
£426.00
Pack of 5 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
- Aliphatic ligand coupled with a flexible spacer for laboratory and process applications requiring a HIC resin with low to resin hydrophobicity
- Highly rigid matrix enables high flow rates, long bed heights and faster throughput
- Improves productivity and process economy in downstream operations
- Narrow specification range ensures robust performance in sensitive processes
- Excellent chemical stability allows cleaning with all standard CIP solutions, including 1 M sodium hydroxide
Specifications
< 600 cm/h | |
Hydrophobic Interaction Chromatography | |
25 mm | |
4 to 30 °C, 20% Ethanol |