missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ Capto DEAE IEX Columns
Weak diethylaminoethyl anion exchanger.
£150.00 - £318.00
Specifications
Column Material | Polypropylene |
---|---|
Matrix | Highly cross-linked agarose with dextran surface extender |
Ligand Type | Diethylaminoethyl |
Content And Storage | 4°C to 30°C in 20% Ethanol |
Particle Size | 90 μm (d50V) |
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
11773329
|
Cytiva
28-9165-40 |
5 mL | 5 x 5 mL |
£318.00
Pack of 5 |
Estimated Shipment: 31-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10186284
|
Cytiva
28-9165-37 |
1 mL | 5 x 1 mL |
£150.00
Pack of 5 |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Descrizione
- High-throughput medium for capture and intermediate purification
- For process-scale purification
- Combined properties of high binding capacity, high flowrate and low back-pressure properties reduce process cycle times and improve productivity
- Rigid agarose matrix enables high bed heights and purification of viscous samples at high flowrates
- High dynamic binding capacity is achieved through dextran surface extender coating on the agarose matrix
Specifica
Polypropylene | |
Diethylaminoethyl | |
90 μm (d50V) |
Highly cross-linked agarose with dextran surface extender | |
4°C to 30°C in 20% Ethanol | |
2 to 9 |