missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ Capto™ Octyl
Columns are prepacked with Hydrophobic Interaction Chromatography (HIC) Media, used in the capture and intermediate stages of protein purification
Brand: Cytiva 17546508
Additional Details : Weight : 0.08000kg
Description
- Improved productivity and process economy in downstream operations
- Very high flow rates and large sample volume processing
- Excellent chemical stability
- Ligand Concentration: ∼5 μmol/mL resin
Specifications
1 mL | |
≥ 600 cm/hr | |
5/Pk. | |
Capto™ Octyl | |
3 to 13 |
Pre-packed Column | |
Initial Verification and Further Optimization Using a Chromatography System | |
Octyl | |
∼75 μm | |
HiTrap™ |