missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ Capto™ Q IEX Columns
Strong quaternary ammonium (Q) anion exchanger
£150.00 - £307.00
Specifications
Description | HiTrap Capto Q |
---|---|
Column Material | Polypropylene |
Matrix | Highly cross-linked agarose with dextran surface extender |
For Use With (Application) | HiTrap Capto Q chromatography column is prepacked with a strong anion exchange modern resin for small scale protein purification. |
Ligand Type | Quaternary amine |
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
11738408
|
Cytiva
11-0013-03 |
5 mL | 5 x 5 mL |
£307.00
Pack of 5 |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10535725
|
Cytiva
11-0013-02 |
1 mL | 5 x 1 mL |
£150.00
Pack of 5 |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- High-throughput medium for capture and intermediate purification
- For process-scale purification
- Combined properties of high binding capacity, high flowrate and low back-pressure properties reduce process cycle times and improve productivity
- Rigid agarose matrix enables high bed heights and purification of viscous samples at high flowrates
- High dynamic binding capacity is achieved through dextran surface extender coating on the agarose matrix
Specifications
HiTrap Capto Q | |
Highly cross-linked agarose with dextran surface extender | |
Quaternary amine | |
90 μm (d50V) |
Polypropylene | |
HiTrap Capto Q chromatography column is prepacked with a strong anion exchange modern resin for small scale protein purification. | |
4°C to 30°C in 20% Ethanol | |
2 to 12 |