missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ Phenyl HP Columns
Prepacked columns for convenient and fast separations. Cytiva Lifescience™ HiTrap™ Phenyl HP Columns are designed for use with a syringe, laboratory pump or chromatography system.
£205.00 - £425.00
Specifications
Product Type | HiTrap Phenyl HP |
---|---|
For Use With (Application) | For Screening of Selectivity, Binding and Elution Conditions, as Well as Small Scale Purifications |
Ligand Type | Phenyl |
Material | Polypropylene |
Media Type | Phenyl Sepharose HP |
Product Code | Brand | Bed Volume | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bed Volume | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | |||
10556675
|
Cytiva
17-1351-01 |
1 mL | 7 mm | < 1 mL/min |
£205.00
Pack of 5 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
11505035
|
Cytiva
17-5195-01 |
5 mL | 16 mm | < 5 mL/min |
£425.00
Pack of 5 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
Description
- Flexible design for use with a syringe, laboratory pump or chromatography system
- Available in 1mL and 5mL sizes
- High flowrates and high capacities
- Easy scale-up achieved by connecting columns in series
- Maximum flowrates: 4mL/min. for 1mL columns and 20mL/min. for 5mL columns
Specifications
HiTrap Phenyl HP | |
Phenyl | |
Phenyl Sepharose HP | |
24 to 44 μm | |
6% Cross-linked Agarose |
For Screening of Selectivity, Binding and Elution Conditions, as Well as Small Scale Purifications | |
Polypropylene | |
5 bar [0.5 MPa] (70 psi) | |
3 to 13 | |
4°C to 30°C, 20% Ethanol |