missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ Q Sepharose Fast Flow IEX Columns
Use for small-scale protein purifications. Cytiva Life Sciences™ HiTrap™ Q Sepharose Fast Flow IEX Columns are strong anion exchangers for rapid separations either alone or connected in series.
£132.00 - £290.00
Specifications
Description | HiTrap Q FF |
---|---|
Content And Storage | 4°C to 30°C in 20% Ethanol |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10607275
|
Cytiva
17-5053-01 |
1 mL |
£132.00
Pack of 5 |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11535025
|
Cytiva
17-5156-01 |
5 mL |
£290.00
25mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Convenient for rapid separations either alone or connected in series
- Designed for use with syringe, peristaltic pump or chromatographic system
- High flowrates and good scale-up potential
Specifications
HiTrap Q FF | |
4°C to 30°C in 20% Ethanol |