Learn More
Cole-Parmer™ HM-200 Series Flask/Funnel Heating Mantle with Controller
The HM-200 Series Flask/Funnel Heating Mantle has an opening in its base that accommodates a wide variety of flasks and 60° funnels.
£620.00 - £1055.00
Specifications
For Use With | Flasks |
---|---|
Voltage | 230 V |
Liner Material | Stainless steel screen |
Power Supply Details | UK and EU plug |
Product Type | Heating Mantle |
Product Code | Brand | Capacity (Metric) | Wattage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Wattage | Price | Quantity & Availability | ||||
11522704
|
Cole-Parmer™
36101-05 |
500 to 1000 mL | 240 W |
£620.00
Each |
In Stock
Log in to see stock. |
||||
11532704
|
Cole-Parmer™
36101-15 |
2000 to 5000 mL | 600 W |
£1055.00
Each |
In Stock
Log in to see stock. |
||||
Description
Accommodates 60°C funnels, pear-shaped or round bottom flasks. Electrothermal™ EMX Series Spill-proof Electromantle is designed to accept a large range of flasks and funnel sizes for added flexibility. Stainless steel liner over the heating element providea additional electrical and mechanical protection against spills and ensures easier cleaning.
- Ceramic fiber insulation keeps case cool.
- Built-in power controller offers convenience.
- Chemical-resistant polypropylene housing.
- Funnel-shaped cavity with a base opening allows uses with 60° funnels and a wide variety of round bottom and pear shaped flasks.
- Heating mantles have maximum element temperature of 842°F(450°C).
- Ceramic fiber insulation keeps the polypropylene housing cool.
- Built-in power controller with dial markings from 1 to 10 offer repeatability.
- The ''power on'' and ''heater on'' lights indicate if the unit is on.
- The 36101-series heating mantles with stainless steel (SS) liner over the heating element offer protection against spills and make cleaning easier.
- The 36104-series heating mantles include a safety earth (ground) screen to provide operator safety.
- All mantles (except 5000 mL models) feature a single support rod clamp that accepts a 1/2 in. rod.
Specifications
Flasks | |
Stainless steel screen | |
Heating Mantle | |
50/60 Hz |
230 V | |
UK and EU plug | |
450°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.