missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ HM 325 Rotary Microtome
Cut high-quality paraffin sections without a power supply with the robust Epredia™ HM 325 Rotary Microtome.
£7450.00 - £11880.00
Specifications
Product Type | Rotary Microtome |
---|---|
Depth (English) | 19 in. |
Depth (Metric) | 49 cm |
Height (English) | 11 in. |
Height (Metric) | 28 cm |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15340735
|
Epredia™
902100A |
E Blade Holder |
£11655.00
1 pack |
Estimated Shipment: 04-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12052999
|
Epredia™
902100 |
N/A |
£7450.00
Each |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15348501
|
Epredia™
902100ER |
ER Blade Holder |
£11880.00
Each |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- One-handed zero orientation head
- Quick-trim button
- Section counter
- Guide-rail guidance for the knife holder
- Large, easy-to-clean waste tray extends below the blade holder
Ordering Information:
- Blade holder/Knife holder must be ordered separately unless purchased as a package.
Includes:
- Standard tools
- Brushed aluminum cover plate (additional customized cover plates available)
- Dust cover
- Instruction manual
- 902100A also includes a universal cassette clamp (715020S) and a disposable blade carrier E (705800)
- 902100ER also includes a universal cassette clamp (715020S) and a disposable blade carrier ER (705830)
Specifications
Rotary Microtome | |
49 cm | |
28 cm | |
42 cm | |
23 kg |
19 in. | |
11 in. | |
16.5 in. | |
51 lb. |