missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ HM 340E Electronic Rotary Microtome
Designed for precision and stability which yields quality ribbons even for difficult to cut paraffin sections, the Epredia™ HM 340E Electronic Microtome is an ergonomically designed, electronic rotary microtome with stepping-motor advance technology for precision and stability to provide superior sectioning results.
£12875.00 - £13655.00
Specifications
Product Type | Rotary Microtome |
---|---|
Sectioning Range | 0.5 to 100μm |
Depth (English) | 20.5 in. |
Depth (Metric) | 52 cm |
Height (English) | 11 in. |
Product Code | Brand | Description | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Includes | Price | Quantity & Availability | ||||
10076358
|
Epredia™
905190 |
HM 340E Rotary Microtome | Standard tools, Brushed aluminum cover plate, Dust cover, Instruction manual |
£12875.00
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15350735
|
Epredia™
905190A |
HM 340E Rotary Microtome Package | Standard tools, Brushed aluminum cover plate, Dust cover, Instruction manual, universal cassette clamp (715020S) and disposable blade carrier E (705800) |
£13615.00
1 pack |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15370735
|
Epredia™
905190ER |
HM 340E Rotary Microtome Package | Standard tools, Brushed aluminum cover plate, Dust cover, Instruction manual, universal cassette clamp (715020S) and disposable blade carrier ER (705830). |
£13655.00
1 pack |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Fast, safe, and comfortable use
- Selectable retraction
- Specimen advance (specimen moves toward the knife)
- Zero-orientation head
- Guide-rail guidance
- Menu driven control panel can be used on either side of instrument
- Section thickness ranging from 0.5 to 100 μm
Ordering Information:
- Blade holder/Knife holder must be ordered separately unless purchased as a package.
Includes:
- Standard tools
- Brushed aluminum cover plate
- Dust cover
- Instruction manual
Specifications
Rotary Microtome | |
20.5 in. | |
11 in. | |
16 in. | |
62 lb. |
0.5 to 100μm | |
52 cm | |
28 cm | |
41 cm | |
28 kg |