missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ HM 355S Automatic Microtome
Section even the largest specimens with unmatched quality by using the Epredia™ HM 355S Automatic Microtome.
Brand: Epredia™ 905200A
This item is not returnable.
View return policy
Description
Features:
- Menu-driven control panel can be used on either side of instrument
- Display monitors a range of functions including cutting speed, section count, section thickness, and advance distance
- Four cutting modes of operation (single, interval, multi and continuous)
- User-selected cutting window control maximizes throughput by allowing the return stroke to be faster than the optimized cutting stroke
- Manual and/or foot pedal control
- Double tap start activates sectioning motor
- One-handed zero-orientation head
- Joy-stick control specimen advance and rewind
- Emergency stop immediately cuts power to the motor
- Five languages available for viewing commands
- Large, easy-to-clean waste tray extends below the blade holder
Advantages:
- Excellent for routine paraffin sections and plastic-embedded specimens
- High-quality sections with less fatigue
- Unmatched safety, ease-of-use, reliability, and consistency of results
- Instant switch between trim and section settings with independently selectable trim and section speeds
- Rock option: specimen head advances by a set amount to trim specimens without turning the hand wheel through full turns
- Selectable retraction feature
- Guide-rail guidance
Specifications:
- Cutting stroke: 72 mm
- Total specimen advance: 28 mm
- Maximum sectioning speed: 400 mm/s
- Section thickness range: 0.5-100 μm
- Trim thickness range: 5-500 μm
- Retraction range: 40 μm
- Section counter: Standard
- Dimensions (D x W x H): 20.5 x 16 x 11 in. (52 x 41 x 28 cm)
- Weight: 77 lb. (35 kg)
Includes:
- Standard tools
- Brushed aluminum cover plate
- Dust cover
- Instruction manual
- 905200 includes microtome only
- 905200A includes microtome, universal cassette clamp (715020S) and disposable blade carrier E (705800)
- 905200ER includes microtome, universal cassette clamp (715020S) and disposable blade carrier ER (705830)
Specifications
HM 355S Rotary Microtome Package | |
Disposable Blade Carrier E, Universal Cassette Clamp | |
Standard | |
28 mm | |
72 mm | |
20.5 in. | |
11 in. | |
16 in. | |
115 V 60 Hz | |
115 V | |
35 kg |
Automatic Microtome | |
40μm | |
0.5 to 100μm | |
5 to 500μm | |
400 mm/sec. | |
52 cm | |
28 cm | |
41 cm | |
60 Hz | |
77 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction