missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stuart™ HM Series Heating Mantles
The HM series are a range of controlled heating mantles, available in a range of sizes to accomodate round bottom flasks from 50 to 1000 mL, constructed with a robust aluminum casing, making them tough and easy to clean.
Brand: Stuart™ 10112-65
507.67 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Controlled up to 450°C
- Range of sizes available
- Integrated clamp rod fitting to enable secure fitting of a standard clamp rod
- Non-slip feet are also fitted as standard
- For added safety, all units feature an emergency cut out which will automatically trigger in the event of a spillage
Specifications
50 mL | |
150 x 175 x 175mm | |
230 V | |
HM50C | |
Round | |
175mm | |
450°C | |
50/60 Hz |
175 mm | |
150 mm | |
230V, 50/60Hz, 75W | |
Aluminum | |
75w | |
Heating Mantle | |
Emergency cut out which will automatically trigger in the event of a spillage |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction