missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ HM525 NX Cryostat, HM525 NX, 115V 60Hz
Deliver high quality routine results comfortably and efficiently with the Epredia™ Microm HM525 NX Cryostat, a high performance routine cryostat.
Brand: Epredia™ 956651
Description
Ergonomic/Safety features- Mechanical handwheel lock
- Optional UV disinfection
- Automatic specimen retraction on return stroke
- Touch screen operation with intuitive software to accommodate multiple users
- Chamber cooling to -35°C
- 27 cryobar storage positions including 4 quick freeze locations
- Integrated peltier fast freezing device rapidly cools to -57°C ± 3°C
- Programmable and immediate defrost options
- Manual light touch rotary flywheel
- Section thickness from 1μm to 500μm
- Memory function for rapid advance and specimen positioning
- Vertical stroke length of 60mm28mm horizontal feed range
- 40μm specimen retraction on return stroke
- XY specimen orientation with 360° z axis rotation
Specifications
HM525 NX UV Cryostat220-240V, 50/60Hz | |
Programmed/Immediate | |
5 to 30μm in 5μm steps; 30 to 100μm in 10μm steps; 100 to 200μm in 20μm steps; 200 to 500μm in 50μm steps | |
760 mm | |
1150 mm | |
-35°C +/-3°C Max. at +20°C Room Temperature | |
50 Hz | |
315.2 lb. |
CSA, CE | |
5 to 500μm | |
25.19 in. | |
45.3 in. | |
29.9 in. | |
230 V 50 Hz | |
220/240 V | |
143 kg |