missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ Gel Casting Accessories for HE 99X Max Submarine Units: Casting Trays
For use with Hoefer HE 99X Max Submarine Electrophoresis Units
£67.39 - £68.95
Specifications
For Use With (Equipment) | HE99X Max Submarine Electrophoresis Unit |
---|---|
Type | Casting Tray |
Includes | Foam gasket |
Width (English) | 5.9 in. |
Product Code | Brand | Length (English) | Length (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
11539563
|
Hoefer™
HE95X-10 |
5.9 in. | 15 cm | 5.9 in. | 10 cm |
£67.39
Each |
Estimated Shipment: 06-01-2025
Log in to see stock. |
||
11549563
|
Hoefer™
HE95X-15 |
5.9 in. | 15 cm | 5.9 in. | 15 cm |
£67.39
Each |
Estimated Shipment: 06-01-2025
Log in to see stock. |
||
11559563
|
Hoefer™
HE95X-20 |
7.8 in. | 20 cm | 5.9 in. | 15 cm |
£68.95
Each |
Estimated Shipment: 06-01-2025
Log in to see stock. |
||
Description
- Casting trays can be combined with running trays for tape-free casting—includes foam gaskets
Specifications
HE99X Max Submarine Electrophoresis Unit | |
Casting Tray | |
Foam gasket | |
5.9 in. |