missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ HE-PLUS Horizontal Electrophoresis System

Compact, easy-to-use system completely integrated with a built-in variable power supply

Brand:  Hoefer™ HE-PLUS-230V

 View more versions of this product

Product Code. 15308693

  • £776.00 / Each
Estimated Shipment: 22-01-2025
to see stock.
Explore more special offers
Add to basket

Includes: Gel tank, Safety lid, Power supply, Four 14/28 well combs, Three gel trays, and External casting stand
This item is not returnable. View return policy

Description

Description

Electrophoresis System Features

  • High-throughput, 96-well format with multichannel-pipet—compatible combs for the direct loading of samples in a small footprint
  • Maximum Sample Capacity: 112 samples (4 combs, 28 samples each)
  • Rugged polycarbonate construction
  • Vented lid reduces condensation so the run can be visually monitored

Power Supply Features

  • LED display for easy viewing of the voltage, amperage, and time
  • Adjustable from 10 to 150V or 10 to 500mA for maximum control of the separation parameters
  • 99:59 minute timer with an audible end of run alert, or continuous run
  • Automatic memory of the last used voltage and time
  • Input Voltage: 115V, 50/60Hz

Certifications

TVE, CSA, and CE (Power supply)

Specifications

Specifications

CE, CSA, TVE
Horizontal Electrophoresis System
Gel tank, safety lid, power supply, large gel tray, medium gel trays, large or medium comb 14, 28-well, casting stand
11.8 oz.
6.6 x 9.6 x 2.4 in. (17 x 24.5 x 6.2 cm)
5.1 in.
13 cm
4.9 in.
12.5 cm
6.2 cm
410 g
230 V
10 to 400 mA
99.59 hr. or continuous
LED
112
350 mL
6.6 in.
17 cm
9.6 in.
24.5 cm
2.4 in.
0.9 lb.
230 V 50/60 Hz
45 w
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers