missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ Mini and Standard Electrophoresis Blotting Systems
Economical equipment packages provide proven electrophoresis solutions for Western blotting
£2186.18 - £2925.00
Specifications
Voltage | 300 V |
---|---|
Wattage | 90 w |
Amperage | 500 mA |
Includes: The Mini Electrophoresis Blotting System with Transfer Tank includes the Mighty Small II Mini Vertical Electrophoresis System, Model SE260 Complete; TE22 Mini Tank Blotting Unit; and PS300B Power Supply (300V, 500mA, 90w). The Mini Electrophoresis Blotting System with Semidry Unit includes the Mighty Small II Mini Vertical Electrophoresis System, Model SE260 Complete; Semidry Transfer Unit with Built-In Power Supply, Model TE70XP; and PS300B Power Supply (300V, 500mA, 90w). The Standard Electrophoresis Blotting System with Transfer Tank includes the SE600 Chroma Vertical Electrophoresis System; TE62 Tank Blotting Unit; and PS300B Power Supply (300V, 500mA, 90w). The Standard Electrophoresis Blotting System with Semidry Unit includes the SE600 Chroma Vertical Electrophoresis System; Large Semidry Transfer Unit with Built-In Power Supply, Model TE77XP; and PS300B Power Supply (300V, 500mA, 90w).
Product Code | Brand | Includes | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Type | Price | Quantity & Availability | ||||
11955388
|
Hoefer™
360622 |
Deluxe dual cooled vertical unit, standard transfer tank with cooling chamber, power supply | Standard Electrophoresis Blotting System | ||||||
11965388
|
Hoefer™
360773 |
Deluxe dual cooled vertical unit, large semi dry transfer unit with built-in power supply | Standard Electrophoresis Blotting System | ||||||
11945388
|
Hoefer™
326703 |
Mighty Small™ II mini deluxe vertical unit, semi dry transfer unit with built-in power supply | Mini Electrophoresis Blotting System | ||||||
11935388
|
Hoefer™
326223 |
Mighty Small™ II mini deluxe vertical unit, Mighty Small™ mini transfer tank, power supply | Mini Electrophoresis Blotting System |
£2186.18
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
Description
- Comes with PS300B 300 V, 500 mA, 90 W Power Supply for all units
- Save time and money with a combination package
Specifications
300 V | |
90 w | |
500 mA |