missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ PS300-B and PS200-HC Power Supplies
Large handle for easy transport
£572.01 - £767.90
Specifications
Certifications/Compliance | EN61010-1, UL61010-1, CSA 22.2 1010.1 |
---|---|
Timer | 0 to 999 min. |
Display | LED |
Humidity Range | 80% |
No. of Jacks | 4 |
Product Code | Brand | Amperage | Voltage | Electrical Requirements | Wattage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Amperage | Voltage | Electrical Requirements | Wattage | Price | Quantity & Availability | ||
11791799
|
Hoefer™
PS200HC |
2000 mA | 5 to 200 V | 5 to 200 V 50/60 Hz | 200 w |
£767.90
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||
11965358
|
Hoefer™
PS300B |
500 mA | 10 to 300 V | 10 to 300 V 50/60 Hz | 90 w |
£572.01
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||
Description
Key Features
- Constant voltage and constant current modes
- Power failure detection
- Continuous runs or 999-minute timer No adapters required when used with Hoefer equipment—recommended 4 mm plugs with fixed insulating sheaths are standard on most Hoefer equipment
Additional Features
- Large, easy-to-read LED display Small footprint
- Ergonomic design
- Net Weight: 5.25 lb. (2.4 kg)
- Mfr. No. PS300B-NA is designed for most electrophoresis techniques, including submarine gels, mini vertical gels and semidry transfers
- Mfr. No. PS200HC-NA is designed for all electrophoretic blot transfer applications
Certifications
EN/UL 61010-1, CSA 22.2 1010.1
Specifications
EN61010-1, UL61010-1, CSA 22.2 1010.1 | |
LED | |
4 | |
11 in. | |
4.9 in. | |
13.1 in. | |
5.29 lb. | |
50/60 Hz |
0 to 999 min. | |
80% | |
11 x 4.9 x 13.1 in. (28 x 12.5 x 33.5 cm) | |
28 cm | |
12.5 cm | |
33.5 cm | |
2.4 kg |