missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ SE 250 Vertical Electrophoresis Unit Accessory, T-Spacers

For use with SE 250 vertical electrophoresis unit

Brand:  Hoefer™ SE2119T-2-.75

Code : NEW

Additional Details : Weight : 0.00900kg

 View more versions of this product

Product Code. 10229734

  • £47.01 / Pack of 2
Estimated Shipment: 20-08-2024
to see stock.
Add to basket

Description

Description

  • PVC
  • Length: 8 cm
Specifications

Specifications

Gray
T-shape Spacer
0.02 in.
8 cm
SE 250 Vertical Electrophoresis Unit
PVC
0.07 cm
0.1 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers