missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ TE Blotting Unit Replacement Parts and Accessories: Sponges
For use with TE42 Standard Transfer Tank
£34.95 - £45.55
Product Code | Brand | For Use With (Equipment) | Material | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Material | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | ||
11514444
|
Hoefer™
TE45 |
TE 42, TE 62 Transfer Tank | Dacron | 0.25 in. | 0.6 cm | N/A | |||
12014727
|
Hoefer™
TE25F-1/8 |
TE 22 Mini Tank Transfer Unit | Foam | 0.11 in. | 0.3 cm |
£45.55
Pack of 4 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||
12074637
|
Hoefer™
TE45F |
TE 42, TE 62 Transfer Tank | Foam | 0.25 in. | 0.6 cm |
£36.70
Pack of 4 |
Estimated Shipment: 03-02-2025
Log in to see stock. |
||
11525634
|
Hoefer™
TE45F-1/8 |
TE 42, TE 62 Transfer Tank | Foam | 0.12 in. | 0.3 cm |
£41.13
Pack of 4 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||
12069927
|
Hoefer™
TE45F-1/8 |
TE 42, TE 62 Transfer Tank | Foam | 0.12 in. | 0.3 cm | N/A | |||
12029967
|
Hoefer™
TE25 |
TE 22 Mini Tank Transfer Unit | Foam | 0.23 in. | 0.6 cm |
£38.80
Pack of 4 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||
Description
- 3 or 6 mm Thick
- 4 pcs
Specifications
Sponge | |
4 |