missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Holding Device for Reaction Vessels, from chrome-nickel steel
The holding device is attached to a tripod linkage and serves to suspend and hold reaction vessels within the fume hood.
£790.00 - £825.00
Specifications
Material | Chrome-Nickel Steel |
---|---|
For Use With (Application) | Holder for lids and reaction vessels; Mounting |
No. per Pack | 1/Pk. |
Autoclavable | No |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10675401
|
DWK Life Sciences
290735701 |
DN 150 |
£825.00
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
10665401
|
DWK Life Sciences
290734602 |
DN 100 |
£790.00
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
Description
Reaction vessels can be operated and tempered in various ways. To prevent the reaction apparatus from moving during the test, the reaction vessel should ideally be suspended from a tripod linkage by means of a holding device. Cooling and heating media can thus be fed flexibly from below to the reaction vessel and removed again.
- For fixed suspension of the lid and the reaction vessel on a tripod rod
Specifications
Chrome-Nickel Steel | |
Holder for lids and reaction vessels; Mounting | |
1/Pk. | |
No |