missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Shallow Polypropylene Instrument Trays
Click to view available options
Dimensions (L x W x H):
400 x 150 x 22 mm
Unit Size:
Pack of 5
Description
- Made from homopolymer polypropylene
- Dishwasher safe on top shelf
- Complies with food commission directive 2002/72/EC BSEN1186:2002
Specifications
Specifications
| Certifications/Compliance | 2002/72/EC BSEN1186:2002 |
| Dimensions (L x W x H) | 400 x 150 x 22 mm |
| Color | White |
| Height (Metric) | 22 mm |
| Length (Metric) | 400 mm |
| Material | Polypropylene |
| Type | Instrument Tray |
| Width (Metric) | 150 mm |
| Length (English) | 5.9 in. |
| No. per Pack | 5/Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction