missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Honeywell™ Santa Cruz Safety Glasses
Click to view available options
Frame Color:
Blue
Red
Description
- Adjustable positive-lock temples
- Polycarbonate lenses
- Provides 99.9% UV protection
- Available in blue or red
Specifications
Specifications
Certifications/Compliance | ISO 9001 / 2000, EC EC0165 |
Lens Coating | Scratch-resistant |
Lens Tint | Clear |
Product Type | Eye and Face Protection Spectacles |
For Use With (Application) | UV protection glasses |
Frame Color | Red |
No. per Pack | 1 Ea. |
Lens Material | Polycarbonate |
Frame Material | Nylon |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'