missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Honeywell Enhanced Xenon 1952H HD Bluetooth Scanner

The wireless area-imaging scanner Xenon 1952H HD delivers superior bar code scanning and digital image capture.

Brand:  Brady™ 306803

Additional Details : Weight : 1.50000kg

Product Code. 17282304

  • £1310.00 / Each
Estimated Shipment: 13-08-2024
to see stock.
Add to basket

Description

Description

  • Xenon 1952H HD incorporates a revolutionary decoding architecture and a custom sensor, enabling extended depth of field, faster reading, and improved scanning performance on poor quality bar codes
  • From high density linear to 2D bar codes found directly on the screen of a mobile device, Xenon 1952H HD decodes virtually all bar codes with ease. Xenon 1952H HD incorporates a Bluetooth Class 2, v2.1 radio, enabling unrestricted movement up to 10 m from the base, and a battery that provides up to 14 hours of battery life
  • For added convenience, a paging system helps locate misplaced scanners
Specifications

Specifications

High Density Imager Sensor
Lithium-ion Battery, 500 mA (at 5 V DC)
Bluetooth, USB
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers