missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Honeywell™MILLENIA™ Black Frame Safety Glasses
Click to view available options
Black Frames
Description
- Virtually weightless feel
- Adjustable, breakaway Flexicord™ retainer
- Clear polycarbonate lenses with anti-scratch coating
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance | ISO 9001 / 2000, EC1131 |
Lens Coating | Scratch-resistant |
Lens Tint | Clear |
Product Type | Eye and Face Protection Spectacles |
For Use With (Application) | General use and protection against impact (45m/s), Mechanic work: Grinding, turning, milling, Protection against arc electric shot (100% UV filtration) |
Frame Color | Black |
No. per Pack | 1 Ea. |
Lens Material | Polycarbonate |
Frame Material | Nylon |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'