missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Honeywell™ OP-TEMA™ Clear FogBan™ Safety Glasses
Click to view available options
Black Frames
Description
- Lightweight, full view lens
- Built-in moulded browbar
- Soft, adjustable nose piece
- Adjustable temple length and lens angle
- Abrasion-resistant polycarbonate lens
- Breakaway Flexicord™ retainer included
Specifications
Specifications
Certifications/Compliance | Conform EN 166 1F EN 170 and 2-1.2 |
Lens Coating | Anti-fog |
Lens Tint | Clear |
Product Type | Eye and Face Protection Spectacles |
For Use With (Application) | General use and protection against impact (45m/s) Mechanic work: Grinding, turning, milling, Protection against fogging Protection against arc electric shot (100% UV filtration) |
Frame Color | Black |
No. per Pack | 1 Ea. |
Lens Material | Polycarbonate |
Frame Material | Nylon |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'