missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Tornado™ T5700/T5800 Safety Glasses
Click to view available options
Model:
T5700
T5800
Lens Tint:
Clear
Smoke
Frame Type:
Curved Adjustable Side Arms
Sports Side Arms
Description
- Product Type: Safety Glasses
- Material (Frame): Polycarbonate (PC)
- Material (Lens): Polycarbonate (PC)
- Color (Frame): Black
- Lens Coating: 4A-Coated (Anti-Fog, Anti-Scratch, Anti-Static, and Anti-UV)
- Impact Resistance: 6 mm steel ball at 45 m/sec.
- Heat Resistance: up to 80°C
- Frame Type: Fully Adjustable Curved Temples or Straight Extensible Non-Pivoting Temple Ends
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance | EN 166 1F |
Lens Coating | Anti-fog, Anti-static, Scratch-resistant, UV-treated |
Lens Tint | Clear |
Product Type | Safety Glasses |
For Use With (Application) | Eye Protection |
Frame Color | Black |
Model | T5700 |
Transmittance Value | Visible Light Transmission: 92% (minimum) |
Weight (Metric) | 30 g |
Material | Polycarbonate |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'