missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ThermoSafe Dry Ice Storage Chest, Tabletop
Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
22 L
Unit Size:
Each
Description
Cole-Parmer Honigberg Polyethylene Ice Storage Chest, Capacity: 22 L, Dimensions: 11.5 x 9.75 x 9.25in., Height: 9.25 in., Length: 11.5 in., Quantity: 1 Each, Width: 9.75 in.
- Tabletop chest has dry ice sublimation rate less than 2.5 lb. per day at full 50 lb. capacity.
- Chest is constructed from rugged polyethylene; molded bottom won't scratch tabletop.
Specifications
Specifications
| Height (Metric) | 235 mm |
| Height (English) | 9.25 in. |
| Length (Metric) | 292.1 mm |
| Length (English) | 11.5 in. |
| Width (English) | 9.75 in. |
| Dimensions (L x W x H) | 11.5 x 9.75 x 9.25 in. |
| Capacity (English) | 5.8 gal. |
| Capacity (Metric) Payload | 22.7 kg |
| Material | Polyethylene |
| Type | Chest Cooler |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction