missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Hood Cleaning TMop™ Kit
Simplifies the cleaning of hoods, isolators and safety cabinets with a kit that includes a 10-inch T-Mop™, 25-inch handle, twelve polyester T-Mop™ Covers and one MittWipe™.
£344.00 - £384.00
Specifications
Product Type | Cleaning Kit |
---|---|
Color | White |
Length (English) | 25 in. |
Length (Metric) | 63.5 cm |
Autoclavable | Autoclavable |
Description
The Micronova Hood Cleaning T-Mop™ Kit is designed to simplify the cleaning of hoods, isolators and safety cabinets. Each kit includes: one 10-inch T-Mop™ Adapter, one 25-inch handle, twelve polyester T-Mop™ covers and one MittWipe™. Available gamma irradiated for aseptic environments.
- Hood Cleaning Kit
- For the cleaning of hoods, isolators and safety cabinets
- Includes: One 10-inch T-Mop™ Adapter, One 25-inch handle, Twelve polyester T-Mop™ covers, and one MittWipe™
- Available Gamma Irradiated for aseptic environments
- All components are autoclavable
Specifications
Cleaning Kit | |
25 in. | |
Autoclavable | |
10 in. | |
Reusable | |
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage | |
Smooth Knit Polyester, Stainless Steel (304), Polyketone |
White | |
63.5 cm | |
25.4 cm | |
Chemicals | |
1 Ea. | |
Cleaning and Sanitizing Hoods and Small Spaces |