Learn More
PureAire Monitoring Systems, Inc. Horn and Strobe Accessory
Provides an audible/visual warning, the horn and strobe combines the features of a mini sounder with a xenon strobe. Suitable for internal or external locations where a combination of high sound output and visual signal is required. PLC compatible. Ideal for wall or panel mount.
Brand: PureAire Monitoring Systems, Inc.
Additional Details : Weight : 0.34840kg
Description
- Fully integrated xenon strobe circuit
- Heavy duty ABS plastic body
- Type 4X, IP54
- CE Compliant
- Providing an audible/visual warning, the LP7 sounder/strobe combines the features of a mini sounder with a fully integrated xenon strobe circuit. The result is an attractive unit suitable for internal or external locations where a combination of high sound output and visual signal is required.
- Operating voltage ranges from 18-30VDC with an average of only 68mA current consumption. The LP7 has two switchable tone patterns Sweeping and Continuous.
- The LP7 has a range of 82-100dB @ 10′ (92-110dB @ 1m), dependent upon tone selected. Volume control is set by dip switch, which allows for 20dB of adjustment.
- The LP7 features a bright xenon strobe that produces 0.7 Joules of flash energy with a flash frequency of 60 flashes per minute. The beacon will operate jointly with any tone selected. The Federal Signal Model LP7 sounder/strobe is PLC compatible. It is ideal for wall or panel mount applications where low voltage is required.
Certifications
CE Marked
Services
2 years
Specifications
CE / RoHs | |
0.7 Joules of flash energy with a flash frequency of 60 flashes per minute | |
7 x 7 x7 in. | |
17.78 cm | |
17.78 cm | |
18 - 30VDC | |
17.78 cm |
Blue | |
3.66 in. | |
7 in. | |
7 in. | |
Heavy Duty ABS | |
7 in. |