missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Metal Stop-it Hose Clamp

Buerkle™ Metal Stop-it Hose Clamp can be used wherever the flow in hoses with liquids or gases needs to be regulated or stopped.

Brand:  Buerkle™ 8619-0520

5.52 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11931601

  • £7.10 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Galvanised steel and aluminum
  • For flexible hoses with outer Ø up to 10mm, 15mm, 20mm and 30mm
  • Ensure that the stop-it metal is extremly heat resistant and sturdy
  • With the hose clip stop-it's knurled screw, a stepless, delicate flow regulation or complete stop of the flow are possible, even for existing hose connections
  • The hose is compressed over a wide area against the sturdy steel hook in order to prevent it from being damaged
Specifications

Specifications

Stop-It Hose Clamp
Galvanized Steel, Aluminum
20 mm O.D. Flexible Hoses
Extremely heat resistant and sturdy
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers